HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 24 Bushel, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 34 in |
| Height | 30 in |
Product Details
| Type | Cap |
| Color | Blue |
| Manufacturers Part Number | HBC24NL20-BL |
| Capacity Bushel | 24 |
| Brand | H.G. Maybeck Company |