HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 12 Bushel, White
|
Questions & Answers (0)
Product Description
Hamper basket liners provide a protective barrier to prolong the life of laundry carts. Hamper basket liners are easily removable for cleaning or storage.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Height | 28 in |
Product Details
| Type | Liner |
| Liner Material | 200 Denier Nylon |
| Color | White |
| Manufacturers Part Number | HBL12NL20 |
| Capacity Bushel | 12 |
| Brand | H.G. Maybeck Company |