HG Maybeck Hamper Basket Cap, 400 Denier Nylon, 20 Bushel, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Height | 30 in |
Product Details
| Type | Cap |
| Color | Blue |
| Manufacturers Part Number | HBC20NL40-BL |
| Capacity Bushel | 20 |
| Brand | H.G. Maybeck Company |