HG Maybeck Hamper Basket Cap, 10 Oz. Vinyl, 14 Bushel, White
Write a Review
|
Questions & Answers (0)
Product Description
Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.
PRICE
$76.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 28 in |
| Height | 27-1/2 in |
Product Details
| Type | Cap |
| Liner Material | Vinyl |
| Color | White |
| Manufacturers Part Number | HBC14RV |
| Capacity Bushel | 14 |
| Brand | H.G. Maybeck Company |