Reelcraft CU6050LN 3/8"x50' 300 PSI Low Pressure Light Industrial Hand Crank Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Hand Crank, 3/8 x 50ft, 250 psi, Air/Water, Without Hose, Light Duty
Hand Crank Reels are designed for lighter-duty applications that require longer lengths of low pressure air/water hose. Thesereels are hand crank with a balanced brass swivel and brass inlet. The product of lighter weight components and forward-thinking design, is an economical choice for storing and retrieving hose. Reels are supplied w/o hose.
Hand Crank Reels are designed for lighter-duty applications that require longer lengths of low pressure air/water hose. Thesereels are hand crank with a balanced brass swivel and brass inlet. The product of lighter weight components and forward-thinking design, is an economical choice for storing and retrieving hose. Reels are supplied w/o hose.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 10-1/2 in |
| Height | 11-1/2 in |
| Weight | 10 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | C |
| Max Temperature | 150 °F |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Hand Crank |
| Outlet | 0.375 |
| Material | Steel |
| Manufacturers Part Number | CU6050LN |
| Inlet | 3/8" |
| Cable/Cord/Hose Included | No |
| PSI | 300 psi |
| Hose Material | Not Included |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |