Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250702

MPN #: CA32112 L

Reelcraft CA32112 L 1/2"x200' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Product Description
1/2 x 200ft, 1000 psi, Without Hose, Hand Crank

Hand Crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.

PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width17-3/4 in
Height20-1/4 in
Weight46 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length200 ft
Reel Hose Length Capacity200 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
Series30000
For Use WithAir,Water
StyleOpen Chassis
Drive/Return TypeHand Crank
Outlet0.5
MaterialSteel
Manufacturers Part NumberCA32112 L
Inlet1/2"
Cable/Cord/Hose IncludedNo
PSI1000 psi
Hose MaterialNot Included
BrandReelcraft

Warranty

Warranty2 yr