Hand Held Electronic Ignition Micro Torch
|
Questions & Answers (0)
Product Description
PT-220 PRO-TORCH. It is the Original Table Top Torch and is the world's #1 best seller in the Medical, Industrial, Automotive and Artisan Markets. It is the standard for hand-held butane table torches and is the professional torch you can't do without! It has automatic piezo ignition, operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing. It has a 120 minute refillable butane gas tank. Also features complete portability, separate controls for fuel and air: adjustable air flow control valve and adjustable gas flow control valve. Safety kill switch. Full featured for professional use. Solid brass body with specially designed rubber comfort grip and sturdy removable, rotatable base for added safety. One of the best heavy-duty automatic ignition butane table torches on the market!
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.4 in |
| Width | 3.9 in |
| Depth | 1-3/4 in |
Product Details
| Capacity | 60 ml |
| Material | Rubber Grip |
| Color | Black |
| Blow Torch Function | 2400° F |
| Manufacturers Part Number | PT-220 |
| Power Capacity | 240 Minutes |
| Brand | Solder-It |