Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169603

MPN #: BA9-1232676

Baileigh Industrial® WJT-CSKUW-16 Starter Clamp Set For 16mm Tables, 40 Piece

Product Description
The WJT-CSKUW-16-16MM Starter clamp kit is the perfect addition to your weld table with 16mm holes. This kit is intend to get you started on your fixturing journey, as well as be an important part forever.
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. Baileigh®'s full suite of clamps and accessories make any fab shop more productive. Clamps for holding projects, Blocks for multiple fixturing configurations, and accessories designed for making welding as efficient as possible. All at and economical price. Fixturing blocks and accessories feature the same interlocking weld together design as our tables, helping create endless possibilities for fixturing welding projects. Baileigh®'s welding jig tables and accessories provide the complete welding package for every level of fabricator.

Features:
  • 4 Welding Clamps
  • 4 Extended Reach Welding Clamps
  • 4 Positioning Bars
  • 4 Threaded Adapters
  • 4 Welding Clamp Bases
  • 4 Round Material Rests with V-Notch
  • 4 Magnetic Material Rests
  • 4 Spacers
  • 4 Standard Insert Stops
  • 4 Multi-Purpose Riser/Stops


PRICE
$919.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4
Width7-3/4 in
Height4 in
Weight24 lbs

Product Details

Package Quantity40 Piece
Manufacturers Part NumberBA9-1232676
BrandBaileigh Industrial

Warranty

Warranty1 yr