
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bud Hh-3421 Hand-Held Grabber Style B 9.33 L X 5.16 D X 1.71 H Wth Lcd Cutout - Min Qty 6
Style B is a T-shaped enclosure that is available with/without 4.00 x 1.75 LCD coutout in the display area, and with/without a 9-volt/AA battery compartment. It is made out of ABS plastic in a light gray finish, with UL94V-O flammability rating.
Optional Accessories:
Style B is a T-shaped enclosure that is available with/without 4.00 x 1.75 LCD coutout in the display area, and with/without a 9-volt/AA battery compartment. It is made out of ABS plastic in a light gray finish, with UL94V-O flammability rating.
Optional Accessories:
- Tilt Stand: HH-3440-TS
- Gasket: HH-3441-G
- AA Battery Contact Kit: HH-3442-C
- Belt Clip - Black: HH-3595-BCB
- Belt Clip - Light Gray: HH-3595-BCG
- BRAND Bud Industries
- COLOR FINISH Light Gray
- MANUFACTURERS PART NUMBER HH-3421
- WEIGHT LBS 0.63
- CONSTRUCTION ABS UL94-HB
- DIMENSION A 9.33
- DIMENSION B 5.16
- DIMENSION C 1.71
- DIMENSION D 1.00
- DIMENSION E 8.99
- DIMENSION F 4.81
- DIMENSION G 1.46
- LCD CUTOUT Yes
- TOP RECESSED Yes
- BUTTONS No
- BATTERY No
- WEIGHT (Oz) 9.30
- SERIES B
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Hh-3421-Bc Hand-Held Grabber Style B 9.33" L X 5.16" D X 1.71" H Wth Lcd Cutout w/Battery-Min Qty 5
Item #: B562911
Not Yet Rated
Usually ships in 8 to 11 days
$14.00

Bud Hh-3421 Hand-Held Grabber Style B 9.33" L X 5.16" D X 1.71" H Wth Lcd Cutout - Min Qty 6
$13.5
- Product Information
- Customer Review
- Product Q&A