
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Ergonomically shaped rectangular enclosure with a recess in the cover.
- Durable self-extinguishing ABS plastic material with UL94V-0 flammability rating.
- Mar resistant textured surface.
- Internal PCB mounting bosses.
- Base is securely attached to the cover with four color-matched screws.
- Standard color: Black
- BRAND Bud Industries
- COLOR FINISH Black
- WIDTH INCHES 1.97
- HEIGHT INCHES 0.83
- LENGTH INCHES 2.74ö
- MANUFACTURERS PART NUMBER HH-3641
- CONSTRUCTION ABS UL94-HB
- SERIES P
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud Nbx-10975 Steel Internal Panel 3.56" W X 2.56" H - Min Qty 25
Item #: B562980
Not Yet Rated
Usually ships in 8 to 11 days
$2.75

Bud HH-3641 Hand-Held Grabber Style P 2.74" L x 1.97" W x .83" H Black
$1.97
- Product Information
- Customer Review
- Product Q&A