White PVC Mobile Floor Rack For Inflatable Exercise Balls, 62"L x 20"W x 72"H, 3 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently store balls for quick and easy access. PVC Mobile Floor Rack - 3 Shelves. Dimensions: 62" x 20" x 72".
Mobile Floor Rack Only. Exercise Balls Sold Separately.
Mobile Floor Rack Only. Exercise Balls Sold Separately.
PRICE
$625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 20 in |
| Height | 72 in |
| Weight | 32 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Material | PVC |
| Package Quantity | 1 |
| Description | Inflatable Exercise Ball Storage Rack |
| Color | White |
| Manufacturers Part Number | 30-1832 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |