Bowman® Hand and Nail Brush Dispenser 5.08"W x 9.1"H x 5.33"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Hand and Nail Brush Dispenser Holds one box of hand and nail brushes. Keyholes for wall mounting. Quartz Beige ABS Plastic. Made in the USA.
PRICE
$255.14
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/16 in |
| Depth | 5-5/16 in |
| Height | 9-1/8 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | CL006-0212 |
| Brand | Bowman |