Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3253213

MPN #: 304035

Omnimed Stainless Steel Safety Glasses Dispenser, 6-3/4"W x 3-3/4"D x 16"H, Silver

Product Description
Keep your safety eye-wear organized, protected, and easy to access with the Omnimed Bulk Safety Glasses Dispenser. Designed to hold glasses or goggles vertically in stack-able towers, this dispenser helps maintain a tidy environment while allowing workers and visitors to grab a single pair with ease. Perfect for job sites, labs, or any facility requiring eye protection, the dispenser can be wall-mounted or used free-standing to suit your space. Its durable, American-made construction ensures long-lasting performance.

Features:
  • Slot provided in center of unit to provide quick visualization of inventory level
  • Durable stainless steel construction
  • Versatile design: wall-mountable or free-standing
  • Measures 16" H X 6.75" W X 3.75" D
  • 5 Year Warranty


PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth3-3/4 in
Height16 in
Weight8 lbs

Product Details

TypeDispenser
ColorSilver
For Use WithSafety Glasses
Mounting LocationWall/Free-Standing
MaterialStainless Steel
Package Quantity1
DescriptionSafety Glasses Dispenser
Manufacturers Part Number304035
BrandOmnimed