Hand Operated Worm Gear Winch HWV-1000 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HAND OPERATED WINCH
This Winch is ideal for many Lifting, Lowering and Pulling Applications.
Worm Gear Winch allows for superior load control, and features a reinforced frame and comfortable grip handle. The worm gear provides load holding capability, as the reel stops automatically when the handle is released, locking the load in place. Crank handle can be adjusted in length to provide best torque for each lifting application. Winch housing and drum are made from robust steel plate with a durable enamel finish.
Note: Wire rope is not included.
This Winch is ideal for many Lifting, Lowering and Pulling Applications.
Worm Gear Winch allows for superior load control, and features a reinforced frame and comfortable grip handle. The worm gear provides load holding capability, as the reel stops automatically when the handle is released, locking the load in place. Crank handle can be adjusted in length to provide best torque for each lifting application. Winch housing and drum are made from robust steel plate with a durable enamel finish.
Note: Wire rope is not included.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 10-1/4 in |
| Height | 7 in |
| Weight Capacity | 1,000 lbs |
| Weight | 36 lbs |
Product Details
| Assembly Required | No |
| Wire Rope Type | 45' of 1/4" |
| Type | Hand Winch |
| Color | Blue |
| Material | Steel |
| Operation | Lifting & Pulling |
| Description | Hand Operated Worm Gear Winch |
| Manufacturers Part Number | HWV-1000 |
| Brand | Vestil |