Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB585198

MPN #: 260153

Wesco® Compact Lift Truck Hand Operated Winch with Forks 260153 500 Lb. Cap.

Product Description
FOUR WHEEL FORK STYLE WINCH OPERATED LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. 5" non-marring rubber wheels (2 swivel with brakes and 2 rigid) for easy transport. Chip resistant finish. Fork span is adjustable from 6" to 19-3/8" O.D.

PRICE
$1,199.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height71 in
Lowered Height4-1/4 in
Raised Height54 in
Weight Capacity500 lbs
Fork Length19 in
Fork Width3 in

Product Details

Assembly RequiredNo
TypeForks
ColorOrange
Wheel Type5" Rubber, (2) Swivel With Brakes, (2) Rigid
MaterialSteel
OperationHand Winch
Manufacturers Part Number260153
Number of Wheels4 Wheel
BrandWesco