Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143641

MPN #: OZWINHND2

OZ Lifting Products Carbon Steel Hand Winch w/ Drill Drive Adapter, 2500 lb. Capacity

Product Description
The OZ Lifting Products brake winches are industrial grade units that meets demanding lifting applications. All steel construction and a 2500 lbs. capacity with a compact design, allows for multiple frame mounting positions and added versatility. They feature an ergonomic handle, built in fully automatic brake and a zinc plated finish for additional rust resistance and longer life. Made in the USA.

PRICE
$785.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width13-5/8 in
Height17-1/2 in
Weight Capacity2,500 lbs

Product Details

Wire Rope Type7', 42', 45' of 5/16"
TypeHand Winch
MaterialSteel
Manufacturers Part NumberOZWINHND2
BrandOZ Lifting Products

Warranty

Warranty1 yr