Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181955

MPN #: F81500A0P

Valley Craft Hand Truck For Plastic Drums, Pneumatic Wheels, Silver

Product Description
Valley Craft's® Aluminum 2-Wheel Pneumatic Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease.

Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. (2) 12" pneumatic wheels make handling heavy loads or maneuvering over various terrain simple. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The plastic drum chime hook drops over bung hole projection, specific to plastic drums only.

Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Adjustable feet allow you to handle both 30 and 55 gallon drums
  • Compatible with plastic drums, 30 or 55 gallons (18 or 24" in diameter)
  • 25"W x 18"D x 52"H
  • Heavy duty aluminum construction with solid welds


PRICE
$915.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth18 in
Height52 in
Weight Capacity1000 lbs
Weight45 lbs
Wheel Diameter12 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorSilver
Wheel Type(2) Pneumatic
Capacity30/55 gal
MaterialAluminum
Manufacturers Part NumberF81500A0P
BrandValley Craft

Warranty

Warranty1 yr