For Drums Up To 24" Diameter - 1200 Lb. Capacity
This drum caddy will handle a 55-gallon (208 liter) steel, fiber or plastic drum and a drum up to 24" (61 cm) outside diameter. You can handle and store this drum cart in the upright (pushing) position. The drum cart handle hinges outward to give added leverage for easier moving and steering. Two 8" (20.3 cm) polyolefin wheels and one 4" (10.16 cm) diameter swivel caster give excellent control. To get drum onto the No-Spill Drum Truck, push the top of the drum to slightly tip it away from you, push the base under the drum with your foot, then release the drum to rest on the Truck. Capacity of 1200 Lb. (545 kg). Dimensions: 47" (119 cm) Tall, 31.5" (80 cm) Wide.
- MADE IN THE USA
- 2 Year Warranty