Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3182059

MPN #: F82845A2C

Valley Craft Hand Truck For Steel/Plastic/Fiber Drums, Rubber & Rear Poly Wheels, Green

Product Description
Valley Craft's® Steel 4-Wheel Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease.

Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments, with a premium powder coat paint finish in green. The 4-wheel design increases safety while eliminating provides added stability control. (2) 10" front rubber wheels are recommended for flat indoor environments and are maintenance free. (2) 6" rear poly wheels improve stability and control. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The cable hoop adds an additional cable to the standard spring-loaded hands-free chime hook for additional security.

Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • 4-Wheel design improves control, maneuverability, and safety
  • Adjustable feet allow you to handle both 30 and 55 gallon drums
  • Compatible with steel/plastic/fiber drums, 30 or 55 gallons (18 or 24" in diameter)
  • 25"W x 20"D x 59"H
  • Heavy duty aluminum construction with solid welds


PRICE
$915.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth20 in
Height59 in
Weight Capacity1000 lbs
Weight75 lbs
Wheel Diameter10 & 6 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel Type(4) Rigid
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF82845A2C
BrandValley Craft

Warranty

Warranty1 yr