Use the comfortable CanDo® SoftGrip® hand weights instead of dumbbells. The product was developed by a patient during a physical therapy session. She was having difficulty grasping the 2 pound dumbbell prescribed to her as her hand was too big. She wanted something that would conform to her grasp, be comfortable, and unintimidating. SoftGrip® hand weights are also great for light workouts and for the arthritic patient. The SoftGrip® is soft but not floppy, color-coded to indicate weight, and has a grommet hole for storage on hooks. Available individual or in pairs. 2.5 lb. - Blue - Pair.
CanDo® SoftGrip® Hand Weight, 2.5 lb., Blue, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 Pair |
| Description | SoftGrip® Hand Weights |
| Color | Blue |
| Manufacturers Part Number | 10-0354-2 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |