Global Industrial
Model # :WB412625
Global Industrial Handheld Strapping Tape Dispenser, Metal, 1"W
Write a Review
|
Questions & Answers (0)
Product Description
✓ Handheld.
✓ Steel frame.
✓ For 1" tapes with 3" inner core.
Improve your shipping process with the Global Industrial™ Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers. 1 Year Limited Warranty. Compatible with rolls up to 1" in width.
✓ Steel frame.
✓ For 1" tapes with 3" inner core.
Improve your shipping process with the Global Industrial™ Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers. 1 Year Limited Warranty. Compatible with rolls up to 1" in width.
PROMOTIONAL PRICE
$6.94was $12.50
Save $5.56 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Tape Width | 1 in |
| Core Size | 3 in |
Product Details
| Type | Strapping Tape Dispenser |
| Handle Material | Steel |
| Color | Silver |
| Blade Material | Steel |
| Style | Clamshell |
| Material | Steel |
| Frame Material | Steel |
| Manufacturers Part Number | 412625 |
| Load Type | Top |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |