- This light-weight, large tape dispenser has a simple design with a plastic frame and ergonomic handle
- Features a flexible wiper plate and a smooth rubber roller
- Includes a safety blade guard and tension control knob
- Quickly and easily replace your tape rolls
Encore Packaging Handheld Streamlined Tape Dispenser For 2"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 2 in |
| Max Tape Width | 2 in |
Product Details
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | Blue |
| Style | Handheld |
| Material | Plastic/Steel |
| Description | Streamlined Tape Dispenser |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | EP-695-2 |
| Cutter | Manual |
| Load Type | Side |
| Brand | Encore Packaging |