Standard Seal Kit for Manual Pallet Jack Truck BT 129883 - Fits BT Models
Write a Review
|
Questions & Answers (0)
Product Description
Standard Seal Kit, Includes all of the parts typically required to rebuild your hydraulic unit.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Pump |
| For Use with Make | BT Prime Mover |
| Package Quantity | 1 |
| Manufacturers Part Number | BT 129883 |
| Compatible Part/Model Number | L2000, L2300, L2000-U & L2300-U |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |