32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C
Write a Review
|
Questions & Answers (0)
Product Description
Traditional deck mops with permanent wooden handles. White economy four-ply yarn. 6 mops per pack.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Size | 32 oz. oz |
| Handle Length | 54 |
| Mop Head Size | 32 oz. |
| Diameter | 1-1/8 in |
Product Details
| Type | Cut-End |
| Handle Material | Wood |
| Color | Brown |
| Fiber Material | Cotton |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | BWK132C |
| Brand | Unisan |