Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135028

MPN #: ENGF-2436-9P

Little Giant® Handle Instrument Cart w/ Flush Shelf, 1200 lb. Cap., 42"L x 24"W x 38"H, Gray

Product Description
All-welded steel utility cart with cushion load wheels provide a smooth ride over rough or uneven surfaces. Available with or without nonslip vinyl shelf surface.

Features and Available Configurations:
  • Ergonomic push handle
  • 9" pneumatic wheels
  • 2 swivel, and 2 rigid casters
  • Available with or without non-slip vinyl shelf surface
  • Available with flush edges or 1-1/2" retaining lips:
  • Flush Shelves
  • Shelf clearance: 19-1/2"
  • Top shelf height: 34"
  • All-welded construction
  • Made in the USA


PRICE
$769.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width24 in
Height38 in
Weight Capacity1200 lbs
Wheel Diameter9 in
Gauge14 ga

Product Details

Assembly RequiredNo
TypeErgonomic Handle Instrument Cart
Shelf TypeFlush Shelves
ColorGray
Wheel TypePneumatic
Handle TypeErgonomic Handle
FinishPowder Coated
Number of Shelves2
MaterialSteel
DescriptionErgonomic Handle Instrument Cart with Flush
Package Quantity1
Manufacturers Part NumberENGF-2436-9P
Shelf StyleFlush
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr