Air-Spade® HT106 2000 Utility/Construction Kit, 150 SCFM
Write a Review
|
Questions & Answers (0)
Product Description
Kit includes the most popular components and accessories utilized by utility and construction crews. Features the powerful Air-Spade® 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive excavation work including utility locating and repair, keyholing, potholing, and roadwork. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass extension provides degree of protection from buried electrical lines.
PRICE
$3,099.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 93.85 in |
| Width | 11 in |
| Height | 5.5 in |
| Weight | 13.2 lbs |
Product Details
| Type | 150 SCFM Utility/Construction Kit |
| Color | Black/Yellow |
| Air Inlet Thread Size (NPT) | 3/4 in |
| For Use With | AirSpade 2000 |
| Incoming Air Line Pressure | 90 psig |
| Air Consumption | 150 CFM |
| Style | Utility/Construction |
| Noise Level | 122 |
| Material | Hard Plastic Case/Fiberglass |
| Description | 150 SCFM Utility/Construction Kit |
| Min Compressor Size | 175 HP |
| Manufacturers Part Number | HT106 |
| Brand | AirSpade |