Equipto® Handy Wall Mount Cabinet, 30"W x 13"D x 27"H, Assembled, Textured Cherry Red
Write a Review
|
Questions & Answers (0)
Product Description
Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Handy cabinet mounts on wall or sits on other cabinets to store books, manuals or smaller parts. Locking handle included. Handle mounted in upper half of door. This product is shipped set up. Extra shelves available. Made in USA. Includes a Limited Lifetime Warranty.
PRICE
$459.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 13 in |
| Height | 27 in |
| Weight | 50 lbs |
| Gauge | 22 ga |
Product Details
| Type | Wall Mount |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Red |
| Door Type | Solid |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1734-RD |
| Number of Fixed Shelves | 1 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |