Durham Mfg.® Utility Wall Mount Cabinet, 33-3/4"W x 8-1/2"D x 22-1/4"H, Assembled, Dark Gray
|
Questions & Answers (0)
Product Description
Lockable heavy duty all-welded storage cabinet is ideal for tools, Aerosol cans and miscellaneous items. Cabinet features four shelf openings. Powder coat finish. Ships assembled, ready to use. This cabinet is not suitable for wall mounting
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 8-1/2 in |
| Height | 22-1/4 in |
| Weight | 33.8 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Wall Mount |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Dark Gray |
| Door Type | Solid |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | 343-95 |
| Number of Fixed Shelves | 2 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |