Hangcha X Series Electric Lithium-ion Burden Carrier, 3000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
X Series Electric Lithium-ion Burden Carrier features Hangcha's advanced AC drive control technology. This combined with our new Lithium Iron Phosphate Battery Packs provides the burden carrier with excellent performance, safe and reliable operation, and low maintenance costs. Tow up to 3,000lbs and travels at speeds of up to 11.2mph. This burden carrier also provides operators with a comfortable and familiar operating experience thanks to its ergonomic operator compartment. The lithium-ion powered burden carrier is a highly efficient tool perfect for keeping materials flowing among different zones in workshops, flow lines, airports, racetracks, and large manufacturing facilities.
PRICE
$17,499.00
1
1
Ships in 112 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 51 in |
| Height | 48 in |
| Weight Capacity | 3000 lbs |
| Travel Speed | 11 mph |
Product Details
| Voltage | 72 |
| Material | Steel |
| Operation | Electric |
| Color | Green |
| Manufacturers Part Number | BD15Li |
| Wheel Type | Poly |
| Brand | Hangcha |