Durham Mfg.® Hanger Bar For Adjustable Tray Truck, Steel, 36-1/4"L x 2"W x 4-13/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Hanger Bar for Adjust-A-Tray Trucks that pairs with SP-515-95 to hang parts and other items, gray.
PRICE
$35.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/4 in |
| Width | 2 in |
| Height | 4-13/16 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Hanger Bar |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | HB-36-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |