Special Features:
- Industrial Quality Build
Weights & Dimensions
| Length | 3 in |
| Size | 3/8-16 |
Product Details
| Country of Origin | United States |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | 3/8"-16 Hanger Bolt Installation Tool |
| Manufacturers Part Number | EZ38 |
| Brand | L.H.Dottie |