Special Features:
- Headless
- Self Tapping Lag Screw Thread
- Opposite End Machine Screw Threads
Weights & Dimensions
| Length | 3 in |
| Size | 1/4 x 3 |
Product Details
| Country of Origin | United States |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/4" X 3" Hanger Bolt |
| Manufacturers Part Number | HB14 |
| Brand | L.H.Dottie |