Hanger Hook 301766 for Magliner® Gemini Bulk Container Edition Hand Truck
Write a Review
|
Questions & Answers (0)
Product Description
HANGER HOOK FOR Magliner® Bulk Container Edition HAND TRUCK
Hanger Hook is constructed of ½" diameter aluminum and holds up to 50 lbs.
Note: Factory installed only; cannot be retrofitted in the field.
Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.
Hanger Hook is constructed of ½" diameter aluminum and holds up to 50 lbs.
Note: Factory installed only; cannot be retrofitted in the field.
Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hanger Hook for Magliner® Gemini Bulk Container Edition Hand Truck |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 301766 |
| Brand | Magliner |