Hanging Pedestal - 15-1/2"W x 20-1/2"D x 20-1/2"H Oiled Cherry
|
Questions & Answers (0)
Product Description
GLACIER™ CIRCULATION FURNITURE
Hanging Pedestal
Can be attached to a Freestanding Library Desk or Desk Shell for secure storage of files and supplies. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. 2-drawer cabinet attaches under the desktop. Includes one box and one file drawer. Box drawer includes a rotating, plastic organizer tray. The file drawer is equipped to hold hanging files. Measures 15-1/2"W x 20-1/2"D x 20-1/2"H. Easy assembly. 1 Year Limited Warranty.
Hanging Pedestal
Can be attached to a Freestanding Library Desk or Desk Shell for secure storage of files and supplies. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. 2-drawer cabinet attaches under the desktop. Includes one box and one file drawer. Box drawer includes a rotating, plastic organizer tray. The file drawer is equipped to hold hanging files. Measures 15-1/2"W x 20-1/2"D x 20-1/2"H. Easy assembly. 1 Year Limited Warranty.
PRICE
$539.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 20-1/2 in |
| Height | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Frame Color Family | Red |
| Color | Cherry |
| Top Color Family | Red |
| Number of Drawers | 2 |
| Style | Library Desk |
| Country of Origin | United States |
| Description | Hanging Pedestal |
| Package Quantity | 1 |
| Manufacturers Part Number | CDHPOC |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |