- 4-point replacement suspension for SL Series cap style hard hats
Hard Hat Accessories 4-Point Ratchet Suspension Only
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | 4-Point Ratchet Suspension Only |
| Color | Yellow |
| Manufacturers Part Number | HP141 |
| Suspension | 4 pt. Ratchet |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | CSA Z94.1-12 |