- Optimized comfort with 2 height adjustments available
- Smooth dome design ideal for work in a welding environment
- Lightweight material ideal for extended use
- Accessory slots for attaching ear muffs, face shields, and more
- Extra absorbent brow pad for added convenience
- Fits head sizes from 6.5 to 8
- Reverse donning rated
- Dielectric
Jackson Safety® SC-6 Cap Style Hard Hat, 4-Point Ratchet Suspension, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Brown |
| Series | SC-6 |
| Description | Cap Style Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 14836 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | CSA Z94.1, Type 1, Class E, ANSI Z89.1, Type 1, Class C, G & E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, G, E |