- 6-point replacement suspension for SL Series cap style hard hats
Hard Hat Accessories 6-Point Ratchet Suspension Only
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | 6 pt. Ratchet Only |
| Color | Yellow |
| Manufacturers Part Number | HP161 |
| Suspension | 6 pt. Ratchet |
| Brand | Pyramex Safety |
Related Products
The Skullerz® 8985 Black Hard Hat Chin Strap is designed to prevent Skullerz® Hard Hats from getting bumped off, blown off from high winds or falling off in confined or unusual work positions. Simply snap the 4 clips onto the hard hat suspension and adjust to fit. Chin Strap easily adjusts for a customized and comfortable fit. Strap has no metal parts so it can be used in dielectric situations.
High density polyethylene cap features short peak and low profile and 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts from head sizes 6-1/2 - 8. Functional rain trough. Accessory slots accommodate a wide variety of eye, face and hearing protection and cap accommodates chin strap. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard. Features: Made in the USA ANSI Z89.1 Type 1 Class C, E & G
Long days of hard work while wearing your hard hat can wear out that brow pad. These replacement brow pads are for DAX Full Brim and Cap style hard hats. They provide cushion while absorbing moisture to keep wearers feeling cool and clean. Replacements use velcro to easily attach in place.Thick cotton/polyester blend padding.Perforated fabric allows air to flow unimpeded, while still providing protection from abrasion and sun light.Replacement Browpad works only with our LUX Suspension System.
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: High density polyethylene materials. Available with 4- and 6-point ratchet suspensions. Suspensions adjust from 6½ to 8 head size. Passes low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for the HV mark. Custom imprinting available. Certifications: ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats) CAN/CSA Z94.1-2020
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: Low-profile design. High density polyethylene materials. Rain trough. Universal accessory slots. Available with 4- and 6-point nylon suspensions – snap lock and ratchet styles. Suspensions adjust from 6-1/2 to 8 head size. Passes for reverse orientation and low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for ...