Lift Safety HDF-18RS Dax Hard Hat Replacement Suspension
Write a Review
|
Questions & Answers (0)
Product Description
TheDAX Hard Hat LUX Suspension includes headband, brow band and crown straps. One-handed ratchet adjuster provides an easy-to-use, comfortable fit
PRICE
$17.50
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | One Size |
Product Details
| Type | Hard Hat |
| Package Quantity | 1 |
| Description | Dax Hard Hat Suspension |
| Color | Black |
| Series | DAX |
| Manufacturers Part Number | HDF-18RS |
| Suspension | 6 pt. Ratchet |
| Adjusting Method | Ratchet |
| Brand | Lift Safety |