TMX Hard Top Jaws For 16" Scroll Chuck, 3-Jaw 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
TMX American Tongue and Groove Jaw System, Hard Top Jaws for 16in 3-Jaw Scroll Chuck, 3 Piece Set, TMX by Toolmex, Made in Europe
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Length A | 5 |
| Weight of Set | 7.3 |
| Chuck Size | 16 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 3 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-883-316P |
| Chuck Type | Scroll |
| Brand | TMX |