Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LoCor

Model # :WBB3183234

MPN #: 46904

LoCor® Hard Wound Roll Paper Towel, 1-Ply, 7"W x 1200'L, White, 6 Rolls/Case

Product Description
Introducing LoCor® Hard Wound Roll Towel, the pinnacle of excellence in restroom essentials. It combines high capacity with unrivaled absorbency, reducing labor costs and ensuring fewer change-outs. The fully embossed sheets elevate the tactile experience, appealing to those with a discerning taste for quality.

Features:
  • Superior strength and softness
  • Ideal for usage conscious customers
  • Great for high capacity and high quality applications
  • Designed for restroom usage and cleaning up spills


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200
Width7 in
Sheet Length9 in
Sheet Width7 in

Product Details

TypePaper Towels
ColorWhite
Style1 Ply
Number of Sheets1600
Size Type1600
MaterialPaper
DescriptionHard Wound Roll Towels
Package Quantity6
Manufacturers Part Number46904
BrandLoCor