Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :WBB969420

MPN #: 48927

M-D Hardwood Transition W/Snap Track, Tile to Carpet, 48927, 36"L, Unfinished W/Anchors & Screws

Product Description
Hardwood transition for joining ceramic floor tile with carpet. Features a unique snap track for easy installation. Wood can be stained or painted to match decor.

PRICE
$34.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/8 in
Size1-1/2 x 7/8 x 36-1/8

Product Details

IncludesAnchors & Screws
Package Quantity1
DescriptionHardwood Transition W/Snap Track, Tile to Carpet
ColorBrown
Manufacturers Part Number48927
BrandM-D Building Products