Model # :WBB2686402
MPN #: GENHWTWHI
Hardwound Roll Towels, 1-Ply, White, 8" x 600 ft, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Get high-quality towels at a budget-friendly price. Smooth, absorbent paper provides excellent hand-drying performance. Fits standard dispensers.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 12 |
| Description | Continuous |
| Color | White |
| Manufacturers Part Number | GENHWTWHI |