Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB502554

MPN #: 6035KSD

Harloff Cast Cart Eight Aluminum Drawers Specialty Package Key Lock, Sand - 6035K

Product Description
Features:
  • Painted steel cabinet and aluminum drawers
  • Key lock with 2 keys
  • Stainless steel folding side shelf
  • Stainless steel side storage cabinet
  • Scissors cable (scissors not included)
  • Stainless steel bucket holder with vinyl mat
  • Swivel tourniquet / pump pole
  • 24" stainless steel ruler mounted on top of cart
  • Aluminum towel bar
  • Internal drawer dividers
  • Corner bumpers, protecting the cart
  • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • Ball-bearing, full extension drawer slides
  • Cart is delivered fully assembled
  • Latex free
  • Twelve year warranty
  • Designed in conjunction with orthopedic technicians to maximize functionality
Drawer Configuration:
  • (1) - 3" with black vinyl mat (7.6 cm)
  • (5) - 3" with 4 adjustable dividers per drawer (15.2 cm)
  • (2) - 6" with 4 adjustable dividers per drawer (22.9 cm)
Internal Drawer Dimensions:
  • 23.75" W x 17" D (60.3 cm x 43.2 cm)
Assembled Dimensions:
  • Cart only: 43" H x 44" W x 21" D (109.2cm x 111.8 cm x 53.3 cm)
  • Cart with tourniquet / pump pole: 76" H x 44" W x 21" D (193 cm x 111.8 cm x 53.3 cm)
  • Cart weight: 182 lbs


PRICE
$4,735.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width21 in
Height43 in
Weight182 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeProcedure Cart
ColorTan
Number of Drawers8
Wheel TypeRubber Swivel, (1) Tracking, (1) Brake
StyleCast & Splint Cart
Number of Shelves1
MaterialSteel
Manufacturers Part Number6035KSD
BrandHarloff