Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2222634

MPN #: 350309

Omnimed® Suture Transport Cart, 18 Bins, 22" Diameter Star Base, 31"- 41" Height

Product Description
Omnimed® Suture Transport Cart, 18 Bins, 22" Diameter Star Base, 31"- 41" Height

The Suture Transport Cart is designed to mobilize a large assortment of sutures. The small platform is perfect for doctor's offices, urgent care facilities, emergency rooms and hospital floors. The stand height can easily be adjusted from 31" to 41" so that the sutures can be accessed from a seated or standing position.

Features:
  • 18 suture bins per cart
  • Made from impact resistant acrylic
  • Height adjustment of tray is 31" to 41"
  • Dimensions of tray with handles - 21.5"W x 14.5"D
  • Stainless steel tray to support suture bins
  • Aluminum grab and go handles
  • 22" diameter star base
  • 1-Year Warranty
PRICE
$939.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width21-1/2 in
Depth14-1/2 in
Height59-1/4 in
Weight34 lbs

Product Details

Assembly RequiredYes
TypeProcedure Cart
ColorClear
StyleSuture Cart
MaterialSteel/Acrylic
DescriptionSuture Transport Cart
Number of Compartments18
Package Quantity1
Manufacturers Part Number350309
BrandOmnimed

Warranty

Warranty1 yr