Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB502632

MPN #: VLT24BIN5YL

Harloff Value Line Med-Bin Medication Cart 24 Patient Bin Drawers, Yellow - VLT24BIN5

Product Description
Harloff Value Line Med-Bin Medication Cart 24 Patient Bin Drawers, Yellow - VLT24BIN5

Harloff's value medication carts offer many of the same features our customers love in our large med carts at an economical price point. This economy med cart has become our fastest growing small med cart.

Features:
  • Tall cabinet with key locking system with 4 keys
  • Internal locking narcotics box in bottom 9" drawer
  • Pull out side shelf
  • Includes (24) Harloff 5" medication bins with dividers and labels
  • Bumper frame with projected front casters and (4) corner bumpers
  • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • Painted steel top rail/push handle
  • Removable plastic top
  • Full extension ball-bearing drawer slides
  • Cart is delivered fully assembled
  • Pre-threaded accessory mounting holes
  • Hard-baked powder coat finish
  • Certified "Latex Free"
  • Twelve year manufacturer's warranty
Construction:
  • Painted steel cabinet and drawers
Drawer Configuration:
  • 1 - ea 3" multipurpose storage drawer
  • 6 - ea 3" bin drawers including 4 – 5" bins each
  • 1 - ea 9" drawer with 1 divider and locking narcotics box
Internal Drawer Dimensions:
  • 23" W x 17"D (58.5 cm W x 43.2 cm D)
Assembled Cart Dimensions:
  • 46.75" H x 29.5" W x 22.5" D (121.3 cm H x 75 cm W x 57.2 cm D)
  • Writing surface: 43.25" (109.9 cm)
  • Cart weight: 165 lbs. (75 kg)
  • Approx shipping weight: 210 pounds (95.5 kg)
PRICE
$3,149.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width22-1/2 in
Height44-3/4 in
Weight188 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeMedication Cart
ColorYellow
Number of Drawers24
Wheel TypeRubber Swivel, (1) Swivel Lock, (1) Brake
Number of Shelves1
MaterialSteel
DescriptionValue Line
Manufacturers Part NumberVLT24BIN5YL
BrandHarloff