Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB502683

MPN #: 6035SD

Harloff Cast Cart Eight Aluminum Drawers Specialty Package, Sand - 6035

Product Description
Features:
  • Painted steel cabinet and aluminum drawers
  • Stainless steel folding side shelf
  • Stainless steel side storage cabinet
  • Scissors cable (scissors not included)
  • Stainless steel bucket holder with vinyl mat
  • Swivel tourniquet / pump pole
  • 24" stainless steel ruler mounted on top of cart
  • Aluminum towel bar
  • Internal drawer dividers
  • Corner bumpers, protecting the cart
  • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • Ball-bearing, full extension drawer slides
  • Cart is delivered fully assembled
  • Latex free
  • Twelve year warranty
  • Designed in conjunction with orthopedic technicians to maximize functionality
Drawer Configuration:
  • (1) - 3" with black vinyl mat (7.6 cm)
  • (5) - 3" with 4 adjustable dividers per drawer (15.2 cm)
  • (2) - 6" with 4 adjustable dividers per drawer (22.9 cm)
Internal Drawer Dimensions:
  • 23.75" W x 17" D (60.3 cm x 43.2 cm)
Assembled Dimensions:
  • Cart only: 43" H x 44" W x 21" D (109.2cm x 111.8 cm x 53.3 cm)
  • Cart with tourniquet / pump pole: 76" H x 44" W x 21" D (193 cm x 111.8 cm x 53.3 cm)
  • Cart weight: 182 lbs


PRICE
$4,549.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width21 in
Height43 in
Weight182 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeProcedure Cart
ColorTan
Number of Drawers8
Wheel TypeRubber Swivel, (1) Tracking, (1) Brake
StyleCast & Splint Cart
Number of Shelves1
MaterialSteel
Manufacturers Part Number6035SD
BrandHarloff