Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 29 lbs |
| Head Room | 14-5/8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF010-10 |
| Brand | Harrington |
Related Products
Harrington® CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Features: Experience exceptional strength with a thick die-cast aluminum body Handle tough demands with high-strength Get positive braking action with Weston-style load ...
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability. Features: Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover Enjoy increased lifting height thanks to low headroom Compact design results in lightweight and easy portability Minimize manual effort thanks ...
Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity ...
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...
Harrington's® CX mini hand chain hoist is the world's smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair. Features: Aluminum body with steel frame provides superior strength Load limiter prevents the hoist from being used to lift damaging loads beyond rated capacity Very low force is required to lift load Metal chain guide allows smooth operation Effortless to transport, install and store ...