Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201902

MPN #: CF050-10

Harrington® CF4 Manual Hand Chain Hoist, 5 Ton Capacity, 10' Lift

Product Description
Harrington® CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance.

Features:
  • Experience exceptional strength with a thick die-cast aluminum body
  • Handle tough demands with high-strength
  • Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces
  • Minimize manual effort thanks to smooth running
  • Simplify maintenance with fewer parts and an easy-to-work-on design
Capabilities to Count On:
  • Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight
  • Forged and heat-treated alloy steel hooks are designed to open slowly and not fracture under excessive loads
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements


PRICE
$1,425.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width13-1/2 in
Height6 in
Weight Capacity10000 lbs
Weight86 lbs
Hook Opening1-13/16 in
Load Chain Diameter7.1 mm
Head Room24-3/8 in
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot134 ft
Effort to Move Max Weight Capacity92 lbs

Product Details

TypeHand Chain Hoist
ColorYellow
SeriesCF4
MaterialAluminum
Chain Falls3
Package Quantity1
Manufacturers Part NumberCF050-10
SuspensionHook
BrandHarrington

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME B30.21