Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 1 Ton, 20' Lift
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 29 lbs |
| Head Room | 14-5/8 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF010-20 |
| Brand | Harrington |