Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 2 Ton, 10' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 47 lbs |
| Head Room | 20-1/8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Double Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF020-10 |
| Brand | Harrington |
Related Products
The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain ...
Potentially explosive atmospheres exist in many areas of industry. Explosive zones carry extremely strict guidelines and equipment requirements. OZ Lifting Products' Spark Resistant Chain Hoists are manufactured in compliance with the EU's explosion-proof standard ATEX94/9/EC and the Machinery Directive 2006/42/EC. The explosion-proof level can reach: EX II2 GD c IIIC T135°C. They are suitable for potentially explosive atmospheres including Zone 1 & 2 (gas) as well as Zone 21 & 22 (dust). Features: Type EX-F3 Spark Resistant Unique Hand Wheel Design – This feature enables the hand ...
The hand chain hoists are ideal for industrial applications for optimal results. The hoist is light weight, ergonomically friendly to handle, and designed for comfortable use in low headroom /confined areas or work. Features include a pull chain with upper and lower hooks constructed of forged steel for additional strength and hardened two stage gears for a quicker pulling time.
Features: Standard Overload Protection– Overload device is set at approximately 150% of the rated load. This feature prevents the hoist from being severely overloaded causing damage to the hoist Lifting or Pulling– Can be used for lifting or pulling which makes it a more versatile tool Minimal Load Lifting Effort– Double reduction gearing provides easy operation with minimal lifting effort Unique Hand Wheel Design– This feature enables the hand chain to successfully feed directly into the wheel sprocket from many directions and angles. Thus, the operator can use the hoist while ...
2000 Lbs. Capacity Manual Chain Hoist for Shop Crane™ Overhead Bridge Cranes Pair your Shop Crane with a hoist to assist lifting. The Shop Crane Manual Chain Hoist is a convenient, economical solution for lifting that does not require power and comes with a standard hoist trolley. Our 1 ton capacity chain hoist will lift your load up to 10 ft. high on the dependable, hardened steel grade-80 chains. For positive load control when lifting or spotting, this chain hoist comes with a mechanical load brake. Includes a 90 day warranty.